Shop ZORO SELECT

Class 10.9, M20-2.50 Structural Bolt, Hot Dipped Galvanized Steel, 140 mm L, 25 PK

  • Mfr # M04210.200.0140
  • Zoro # G0207046

product price: 
$
526.99
/pk of 25, $21.08/ea
Free Shipping & Returns

Key Features

External Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Thread Size
M20-2.50
Fastener Length
140 mm
Head Width
32 mm
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M04210.200.0140
Zoro #
G0207046
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M20-2.50
Fastener Length
140 mm
Head Width
32 mm
Thread Length
33 mm
Head Height
13 mm
Head Diameter
32 mm
Grip Size
107 mm
Minimum Thread Length
33 mm
Overall Length
140 mm
Screw Size
M20
Wire Rope Length
140 mm
Length
140 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Hot Dipped Galvanized
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 6914, ISO 7412
Item
Structural Bolt
Thread Type
Coarse
Structural Bolt Type
Structural Bolt
Rockwell Hardness
C32 to C39
Includes Nut
No
Tensile Strength
145,038 psi
Dimensional Standards
DIN 6914, ISO 7412
Pack Size
Small Pack
Globally Sourced
Globally Sourced
Thread Pitch
2.5 mm
Manufacturer Location
Globally Sourced
Type
Structural Bolt
Shell Material
Steel

Description

Metric, Structural Bolt, Carbon Steel, Fastener Finish Hot Dipped Galvanized, Dia./Thread Size M20-2.50, Fastener Length 140 mm, Fastener Thread Type Metric Coarse, Fastener Industry Standards EN 14399-4, Thread Length 33 mm, Fastener Thread Direction Right Hand, Head Dia. 32 mm, Head Height 13 mm, Tensile Strength (PSI) 1,000 N/sq mm, Rockwell Hardness C32 to C39, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.