Shop ZORO SELECT
See all product information
Create Account
Class 10.9, M20-2.50 Structural Bolt, Plain Steel, 70 mm L, 25 PK
- Mfr # M04005.200.0070
- Zoro # G0207621
product price:Â
$
176.99
/pk of 25, $7.08/ea
Free Shipping & Returns
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Head Width
32 mm
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M04005.200.0070
- Zoro #
- G0207621
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- M20-2.50
- Fastener Length
- 70 mm
- Head Width
- 32 mm
- Thread Length
- 33 mm
- Head Height
- 13 mm
- Grip Size
- 37 mm
- Minimum Thread Length
- 33 mm
- Head Diameter
- 32 mm
- Overall Length
- 70 mm
- Screw Size
- M20
- Wire Rope Length
- 70 mm
- Length
- 70 mm
Description
Metric, Structural Bolt, Carbon Steel, Fastener Finish Plain, Dia./Thread Size M20-2.50, Fastener Length 70 mm, Fastener Thread Type Metric Coarse, Fastener Industry Standards EN 14399-4, Thread Length 33 mm, Fastener Thread Direction Right Hand, Head Dia. 32 mm, Head Height 13 mm, Tensile Strength (PSI) 1,000 N/sq mm, Rockwell Hardness C32 to C39, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.