Shop ZORO SELECT
See all product information
Create Account
Class 10.9, M20-2.50 Structural Bolt, Plain Steel, 75 mm L, 25 PK
- Mfr # M04005.200.0075
- Zoro # G0207615
product price:Â
$
183.99
/pk of 25, $7.36/ea
Free Shipping & Returns
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Head Width
32 mm
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M04005.200.0075
- Zoro #
- G0207615
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Metric
- Drive
- External Hex
- Material Grade/Class
- Class 10.9
- Material
- Steel
- Finish
- Black Oxide
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Standards
- DIN 6914, ISO 7412
- Item
- Structural Bolt
- Structural Bolt Type
- Structural Bolt
- Thread Type
- Coarse
- Rockwell Hardness
- C32 to C39
- Thread Pitch
- 2.5 mm
- Tensile Strength
- 145,038 psi
- Pack Size
- Small Pack
- Globally Sourced
- Globally Sourced
- Dimensional Standards
- DIN 6914, ISO 7412
- Includes Nut
- No
- Manufacturer Location
- Globally Sourced
- Type
- Structural Bolt
- Shell Material
- Steel
Description
Metric, Structural Bolt, Carbon Steel, Fastener Finish Plain, Dia./Thread Size M20-2.50, Fastener Length 75 mm, Fastener Thread Type Metric Coarse, Fastener Industry Standards EN 14399-4, Thread Length 33 mm, Fastener Thread Direction Right Hand, Head Dia. 32 mm, Head Height 13 mm, Tensile Strength (PSI) 1,000 N/sq mm, Rockwell Hardness C32 to C39, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.