Shop ZORO SELECT

Class 10.9, M24-3.00 Structural Bolt, Hot Dipped Galvanized Steel, 95 mm L, 25 PK

  • Mfr # M04210.240.0095
  • Zoro # G0206921

product price: 
$
512.99
/pk of 25, $20.52/ea
Free Shipping & Returns

Key Features

External Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Thread Size
M24-3.00
Head Width
41 mm
Material
Steel
Finish
Hot Dipped Galvanized
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M04210.240.0095
Zoro #
G0206921
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M24-3.00
Fastener Length
95 mm
Head Width
41 mm
Head Height
15 mm
Thread Length
39 mm
Head Diameter
41 mm
Grip Size
56 mm
Minimum Thread Length
39 mm
Overall Length
95 mm
Screw Size
M24
Wire Rope Length
95 mm
Length
95 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Hot Dipped Galvanized
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 6914, ISO 7412
Item
Structural Bolt
Structural Bolt Type
Structural Bolt
Thread Type
Coarse
Rockwell Hardness
C32 to C39
Thread Pitch
3 mm
Tensile Strength
145,038 psi
Globally Sourced
Globally Sourced
Dimensional Standards
DIN 6914, ISO 7412
Includes Nut
No
Pack Size
Small Pack
Manufacturer Location
Globally Sourced
Type
Structural Bolt
Shell Material
Steel

Description

Metric, Structural Bolt, Carbon Steel, Fastener Finish Hot Dipped Galvanized, Dia./Thread Size M24-3.00, Fastener Length 95 mm, Fastener Thread Type Metric Coarse, Fastener Industry Standards EN 14399-4, Thread Length 39 mm, Fastener Thread Direction Right Hand, Head Dia. 41 mm, Head Height 15 mm, Tensile Strength (PSI) 1,000 N/sq mm, Rockwell Hardness C32 to C39, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.