This item is Discontinued.
This item is Discontinued.
Class 10.9, M16-2.00 Structural Bolt, Hot Dipped Galvanized Steel, 120 mm L, 50 PK (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L04210.160.0120
- Zoro #
- G1599293
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Metric
- Drive
- External Hex
- Material Grade/Class
- Class 10.9
- Material
- Steel
- Finish
- Hot Dipped Galvanized
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Standards
- DIN 6914, ISO 7412
- Item
- Structural Bolt
- Thread Type
- Partially Threaded
- Structural Bolt Type
- Structural Bolt
- Pack Size
- Bulk Pack
- Tensile Strength
- 145,038 psi
- Includes Nut
- No
- Dimensional Standards
- DIN 6914, ISO 7412
- Thread Pitch
- 2 mm
- Globally Sourced
- Globally Sourced
- Thread Style
- Partially Threaded
- Thread Type
- Coarse
- Manufacturer Location
- Globally Sourced
- Material Type
- Steel
- Bolt Material
- Steel
- Finish Type
- Hot Dipped Galvanized
- Type
- Structural Bolt
Description
Metric, Structural Bolt, Carbon Steel, Fastener Finish Hot Dipped Galvanized, Dia./Thread Size M16-2.00, Fastener Length 120 mm, Fastener Thread Type Metric Coarse, Fastener Industry Standards EN 14399-4, Thread Length 28 mm, Fastener Thread Direction Right Hand, Head Dia. 27 mm, Head Height 10 mm, Tensile Strength (PSI) 1,000 N/sq mm, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.