This item is Discontinued.
This item is Discontinued.
Hex Nut, M22-2.50, Steel, Class 10, Black Oxide, 100 PK (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L04025.220.0001
- Zoro #
- G1583631
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Nut
- Material
- Steel
- Material Grade/Class
- Class 10
- Finish
- Black Oxide
- Standards
- EN14399-4
- System of Measurement
- Metric
- Material Quality Standards
- EN14399-4
- Finish Type
- Black Oxide
- Hex Type
- Standard Hex Heavy
- Material Type
- Steel
- Bolt Compatibility
- Class 10.9
- Pack Size
- Bulk Pack
- Nut Style
- Structural Nut
- Basic Material
- Steel
- Fastener Finish
- Plain
- Nut Standards
- EN14399-4
- Material Grade
- Class 10
Description
Structural Nut, Finish Black Oxide, Material Grade/Class Class 10, Material Steel, Thread Size M22x2.50, Material Quality Standards EN14399-4, System of Measurement Metric, Pack Size Bulk Pack, Package Quantity 100