This item is Discontinued.

Specifications
Product Information
- MFR #
- SYNMAXLGP
- Zoro #
- G508578022
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- L
Details
- Item
- Hybrid Gloves
- Color
- Blue
- Standards
- 510K Registered
- Series
- SYNMAX
- Disposable Glove Grade
- Exam
- Features
- Protein Free
Description
SYNMAX gloves are a brand of disposable gloves made of synthetic materials, such as nitrile, latex, or vinyl. SYNMAX gloves are designed to provide protection against a wide range of hazards, including punctures, cuts, abrasions, chemicals, and biological contaminants. They are commonly used in industries where hand protection is important, such as healthcare, food service, and manufacturing. SYNMAX gloves are available in a range of sizes and styles to suit different needs and preferences. They are typically powder-free to prevent irritation, and are designed to be comfortable and flexible, while also providing a snug, secure fit. SYNMAX gloves are suitable for use in a variety of applications, including medical procedures, food handling, and chemical handling. INTCO is a public company and one of the largest glove manufacturers in the world. This item is for a box of of 100 gloves vinyl/nitrile blend 510K exam SYNMAX. The INTCO SYNMAX BLUE BLEND is one of their most popular gloves and is also referred to as a STRETCH VINYL. THE SYNMAX Exam Glove is a great balanced glove as it will stretch more than a pure vinyl but less than nitrile.
Specifications:- •100/BX, 1000/CS
- •Color Blue
- •Vinyl/Nitrile Blend
- •Powder Free
- •Textured
- •Latex Free
- •Protein Free
- •AQL 2.5
- •510K Clearance: https://www.accessdata.fda.gov/scripts/cdrh/cfdocs/cfpmn/pmn.cfm?ID=K132201
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.