Shop ZORO SELECT
See all product information
Create Account
Dispensing Syringe, Disposable, Polypropylene, Black, 10 PK
- Mfr # G721
- Zoro # G7486096
product price:Â
$
26.79
/pk of 10, $2.68/ea
Key Features
Type
Disposable
For Use With
Pneumatic Syringe Dispensing Machine
Color
Black
Material
Polypropylene
Includes
Stopper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G721
- Zoro #
- G7486096
- UPC #
- -
- Country of Origin
- United States
- Item
- Dispensing Syringe
- Type
- Disposable
- For Use With
- Pneumatic Syringe Dispensing Machine
- Color
- Black
- Material
- Polypropylene
- Includes
- Stopper
- Application
- Designed for Industrial Dispensing for Careful Placement of Materials Such as Adhesives, Pastes, Sealants, Lubricants, Fluxes and Grease, Among Others
- Dispenses
- Adhesives, Fluxes, Grease, Lubricants, Pastes, Sealants
- Actuation
- Air-Powered
- Product Type
- Disposable Luer-Lock Syringe
- Hub Connection Type
- Luer-Lock
- UV Resistant Body
- Yes
- Capacity
- 5 mL
- Shell Material
- Polypropylene
- Wire Color
- Black
- Compatible Product Type
- Pneumatic Syringe Dispensing Machine
- Traction Material
- Polypropylene
Dimensions
- Size
- 5cc
Description
Dispensing Syringe, Actuation Air-Powered, Capacity 5 mL, Color Black, For Use With Pneumatic Syringe Dispensing Machine, Hub Connection Type Luer-Lock, Material Polypropylene, UV Resistant Body Yes, Product Type Disposable Luer-Lock Syringe, Application Designed for Industrial Dispensing for Careful Placement of Materials Such as Adhesives, Pastes, Sealants, Lubricants, Fluxes and Grease, Among Others, Dispenses Adhesives, Fluxes, Grease, Lubricants, Pastes, Sealants, Includes Stopper
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.