T-Nut, 4 Prongs, 1/4"-20, Steel, Zinc Plated, 0.305 in Barrel Dia, 1/2 in Barrel Ht, 2000 PK

  • Mfr # 1408NT4

  • Zoro # G2452464


product price:  $282.99
/pk 2000, $0.14/ea
Free Shipping & Returns

Key Features

Prongs
4
Thread Size
1/4"-20
Material
Steel
Finish
Zinc Plated
Barrel Diameter
0.305 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1408NT4
Zoro #
G2452464
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/4"-20
Barrel Diameter
0.305 in
Barrel Height
1/2 in
Drill Size
5/16"

Details

Item
T-Nut
Prongs
4
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Thread Direction
Right Hand

Description

1/4-20X1/2 4 Prong Tee Nut Zinc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.