
Tab Weld Nut, 3/8"-16, 18-8 Stainless Steel, 0.655 in Wd, 1.14 in Lg, 0.145 in Ht, 1000 PK
Mfr # 37NWS1SS
Zoro # G7594415
product price:Â $2,482.99
/pk 1000, $2.48/ea
Free Shipping & Returns
Key Features
Base Shape
Tab
Material
18-8 Stainless Steel
Material Grade/Class
Grade 18-8
Finish
Plain
Base Width
0.655 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
37NWS1SS
Zoro #
G7594415
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
3/8"-16
Base Width
0.655 in
Base Length
1.14 in
Base Height
0.145 in
Collar Height
0.102 in
Collar Diameter
0.448 in
Details
Item
Weld Nut
Base Shape
Tab
Material
18-8 Stainless Steel
Material Grade/Class
Grade 18-8
Finish
Plain
Hole Location
Offset
Number of Weld Projections
0
System of Measurement
Inch
Nut Style
Weld Nut
Description
Weld Nuts,3/8-16 Weld Nut 1.125,PK1000, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.