Shop BLACKBURN SAMPLING
See all product information
Create Account
Tank Waste Sampler, 1 ID x 70 In, 830mL
- Mfr # TA6
- Zoro # G3955341
product price:Â
$
47.65
/ea
Key Features
Type
Tanker
Capacity
0.83 L
Material
Polypropylene
Length
70 in
Inside Dia.
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TA6
- Zoro #
- G3955341
- UPC #
- -
- Country of Origin
- United States
- Item
- Coliwasa
- Type
- Tanker
- Capacity
- 0.83 L
- Material
- Polypropylene
- Color
- Blue, Clear
- Product Type
- Coliwasa
- Sterility
- Non-Sterile
- Resistance Properties
- Acid-Resistant, Aldehyde-Resistant, Aliphatic Hydrocarbon-Resistant, Alkali-Resistant, Aromatic Hydrocarbon-Resistant, Break-Resistant, Chemical-Resistant, Ester-Resistant, Glycol-Resistant, Ketone-Resistance, Oxidizer-Resistant
- Standards
- CFR 40 Regulations, EPA, SW-846 Regulations
- For Container Type
- Tank
- Weight
- 10 oz
- Shell Material
- Polypropylene
- Wire Color
- Blue, Clear
- Traction Material
- Polypropylene
Dimensions
- Length
- 70 in
- Inside Dia.
- 1 in
- Overall Width
- 1 1/4 in
- Overall Diameter
- 1 in
- Overall Length
- 70 in
- Wire Rope Length
- 70 in
Description
Coliwasa, Tanker, Capacity 830 mL, Polypropylene (Tube), Neoprene with Tetrafluoroethylene Coating (Stopper), Inside Dia. 1 In., Length 70 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.