Shop ZORO SELECT
See all product information
Create Account
Sheet Metal Screw, #4 x 1/4 in, Zinc Plated Steel Flange Hex Head Slotted Drive, 100 PK
- Mfr # U28100.011.0025
- Zoro # G2812507
product price:Â
$
5.59
/pk of 100, $0.06/ea
Key Features
Flange Hex Head
Slotted Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#4
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U28100.011.0025
- Zoro #
- G2812507
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Screw Size
- #4
- Fastener Length
- 1/4 in
- Head Dia.
- 0.181 in to 0.188 in
- Head Height
- 0.06 in
- Maximum Head Width
- 7/32 in
- Thread Size
- #4-24
- Head Width
- 0.212 in
- For Maximum Material Thickness
- 3/64 in
- Maximum Head Height
- 1/16 in
Description
Sheet Metal Screw, Head Type Hex Washer, Finish Zinc-Plated, Material Steel, Screw Size #4, Fastener Length 1/4 in, Head Width 0.212 in, Head Height 0.06 in, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness 3/64 in, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 1/16 in, Maximum Head Width 7/32 in, System of Measurement Inch, Drive Slotted, Point Type AB, For Use in Systems Thread Forming Tapping Screw Type AB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.