Shop ZORO SELECT

Sheet Metal Screw, #4 x 1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK

  • Mfr # U26660.011.0025
  • Zoro # G2620667

product price: 
$
3.19
/pk of 100, $0.03/ea

Key Features

Pan Head
Phillips Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#4
Drive Size
#1
Material
Steel
Finish
Zinc Plated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U26660.011.0025
Zoro #
G2620667
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#4
Fastener Length
1/4 in
Drive Size
#1
Head Height
0.08 in
Head Dia.
0.205 to 0.219
Head Width
0.212 in
Thread Size
#4
Maximum Head Width
7/32 in
Maximum Head Height
5/64 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Tip Type
Pointed
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Standards
ASME B18.6.3
Meets/Exceeds
ASME B18.6.3
Pack Size
Small
Dimensional Standards
ASME B18.6.3
Type
Sheet Metal Screw
Shell Material
Steel

Description

Sheet Metal Screw, Head Type Pan, Finish Zinc-Plated, Material Steel, Screw Size #4, Fastener Length 1/4 in, Head Width 0.212 in, Head Height 0.08 in, Drive Size #1, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 5/64 in, Maximum Head Width 7/32 in, System of Measurement Inch, Drive Phillips, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products