Shop ZORO SELECT
See all product information
Create Account
Taper Pin, Standard, 18-8 SS, No 9 x 6
Mfr # U51560.591.0600
Zoro # G3405285
product price:Â
$
40.39
/ea
Key Features
System of Measurement
Inch
Taper Pin Type
Standard
Basic Material
Stainless Steel
Material Grade
18-8
Fastener Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U51560.591.0600
- Zoro #
- G3405285
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Taper Pin,#9,0.592 in dia,SS
- System of Measurement
- Inch
- Taper Pin Type
- Standard
- Basic Material
- Stainless Steel
- Material Grade
- 18-8
- Fastener Finish
- Plain
- Standards
- ASME B18.8.2
- Pin Item
- Taper Pin
- Meets
- ASME B18.8.2
- Material
- Stainless Steel
- Type
- Standard
- Finish
- Plain
- Pin Type
- Standard
- Material Grade/Class
- 18-8
- Manufacturer Location
- Globally Sourced
- Pack Size
- Small Pack
- Product Type
- Taper Pin
Description
Taper Pin,#9,0.592 in dia,SS, Thread Size Not Applicable, Pin Size #9, Large End Diameter 0.592 in, Small End Diameter 0.466 in, Pin Type Standard, Product Type Taper Pin, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Shank Length 6 in, System of Measurement Inch, Pack Size Small Pack, Manufacturer Location Globally Sourced
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.