Shop All Taper Pins
Zoro Select
Taper Pin, Standard, Steel, #3 x 3, PK25
Mfr # U39000.219.0300
Zoro # G3406859
product price: $7.29
/pk 25, $0.29/ea
Sold in multiples of 2 for $14.58
$14.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Steel
- Material Grade Free Cutting Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39000.219.0300
- Zoro # G3406859
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Large End Dia. | 0.218 to 0.220 in |
Small End Dia. | #3 |
Fastener Length | 3 in |
Size | #3 x 3 |
Overall Length | 3" |
Large End Diameter | 0.22 in |
Small End Diameter | 0.157 in |
Pin Size | #3 |
Shank Length | 3 in |
Description
Taper Pin, Thread Size Not Applicable, Pin Size #3, Large End Diameter 0.22 in, Small End Diameter 0.157 in, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Shank Length 3 in, System of Measurement Inch, Pack Size Small Pack, Manufacturer Location Globally Sourced, Standards ASME B18.8.2, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spacer, #6 Screw Size, Plain Nylon, 1 3/8 in Overall Lg, 0.14 in Inside Dia, 10 PK (13SP387)
- ZORO SELECT Hex Nut, 1/2"-13, Steel, Grade 5, Black Oxide, 7/16 in Ht, 550 PK (B01100.050.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 1.812 in Bore Dia., 500 PK (181RIBP)
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/4 in L, 10 PK (U04360.050.0225)
- ZORO SELECT Taper Pin, Standard, Steel, #3 x 2-1/2, PK25 (U39000.219.0250)
- ZORO SELECT Taper Pin, Standard, Steel, #3 x 1-1/4, PK25 (U39000.219.0125)
- ZORO SELECT Taper Pin, Standard, Steel, #3 x 1, PK25 (U39000.219.0100)
- ZORO SELECT Taper Pin, Standard, Steel, #0 x 3/4, PK25 (U39000.156.0075)
- ZORO SELECT Taper Pin, 5 x 100mm, PK25 (M39000.050.0100)
- ZORO SELECT Taper Pin, SS A2, 10 x 30mm, PK5 (M51560.100.0030)
- ZORO SELECT Taper Pin, #4, PK50 (WWG-TP080)
- Zoro Select Taper Pins