Shop All Taper Pins
Zoro Select
Taper Pin, Standard, Steel, #4 x 2, PK10
Mfr # U39000.250.0200
Zoro # G3406798
product price: $4.39
/pk 10, $0.44/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Steel
- Material Grade Free Cutting Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39000.250.0200
- Zoro # G3406798
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Large End Dia. | 0.249 to 0.251 in |
Small End Dia. | #4 |
Fastener Length | 2 in |
Overall Length | 2" |
Size | #4 x 2 |
Pin Size | #4 |
Small End Diameter | 0.208 in |
Shank Length | 2 in |
Large End Diameter | 0.251 in |
Description
Taper Pin, Thread Size Not Applicable, Pin Size #4, Large End Diameter 0.251 in, Small End Diameter 0.208 in, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Shank Length 2 in, System of Measurement Inch, Pack Size Small Pack, Manufacturer Location Globally Sourced, Standards ASME B18.8.2, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size M5 , Stainless Steel Plain Finish, 50 PK (M51530.050.0001)
- PRIME-LINE Hex Head Cap Screw 5/16in-18 X 1/2in Nylon 10PK (9097581)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 100 PK (N04104.025.0150)
- SIMPSON STRONG-TIE #12 X 1-1/4IN 5/16 HEX LG/W #5DP 250 (XLQ114B1224-250)
- ZORO SELECT Taper Pin, Standard, Steel, #4 x 4, PK10 (U39000.250.0400)
- ZORO SELECT Taper Pin, Standard, Steel, #4 x 3, PK10 (U39000.250.0300)
- ZORO SELECT Taper Pin, Standard, Steel, #4 x 1, PK10 (U39000.250.0100)
- ZORO SELECT Taper Pin, Standard, Steel, #3/0 x 1, PK50 (U39000.126.0100)
- ZORO SELECT Taper Pin, Steel, 10 x 100mm (M39012.100.0100)
- ZORO SELECT Taper Pin, Standard, 18-8 SS, #2 x 3/4, PK10 (U51560.193.0075)
- ZORO SELECT Taper Pin, 10 x 30mm, PK25 (M39000.100.0030)
- Zoro Select Taper Pins