Shop All Taper Pins
Zoro Select
Taper Pin, Standard, Steel, #5 x 2-1/2, PK10
Mfr # U39000.289.0250
Zoro # G3406676
product price: $2.39
/pk 10, $0.24/ea
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Steel
- Material Grade Free Cutting Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39000.289.0250
- Zoro # G3406676
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Large End Dia. | 0.288 to 0.290 in |
Small End Dia. | #5 |
Fastener Length | 2 1/2 in |
Size | #5 x 2-1/2 |
Overall Length | 2-1/2" |
Small End Diameter | 0.237 in |
Large End Diameter | 0.29 in |
Pin Size | #5 |
Shank Length | 2 1/2 in |
Description
Taper Pin, Thread Size Not Applicable, Pin Size #5, Large End Diameter 0.29 in, Small End Diameter 0.237 in, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Shank Length 2 1/2 in, System of Measurement Inch, Pack Size Small Pack, Manufacturer Location Globally Sourced, Standards ASME B18.8.2, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M3-0.50 x 20 mm Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51110.030.0020)
- DISCO Grade 5, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 1 in L (1348PK50)
- ZORO SELECT Nylon Insert Lock Nut, M10-1.50, Steel, Class 8, Zinc Plated, 11-1/2 mm Ht, 100 PK (M12600.100.0001)
- MIDWEST FASTENER M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length, 6 PK (77052)
- ZORO SELECT Taper Pin, Standard, Steel, #5 x 2, PK10 (U39000.289.0200)
- ZORO SELECT Taper Pin, Standard, Steel, #5 x 1-1/4, PK10 (U39000.289.0125)
- ZORO SELECT Taper Pin, Standard, Steel, #5 x 1-1/2, PK10 (U39000.289.0150)
- ZORO SELECT Taper Pin, Steel, 8 x 75mm (M39011.080.0075)
- ZORO SELECT Taper Pin, Steel, 12 x 100mm (M39011.120.0100)
- ZORO SELECT Taper Pin, #2/0, 3/4 OAL, PK50 (3DYZ3)
- ZORO SELECT Taper Pin, 7 x 70mm, PK25 (M39000.070.0070)
- Zoro Select Taper Pins