Zoro Select
Taper Pin, Standard, Steel, #5 x 4, PK5
- Zoro #: G3406621
- Mfr #: U39000.289.0400
Hover or click to zoom Tap to zoom
Key Features
- Item: Taper Pin
- System of Measurement: Inch
- Taper Pin Type: Standard
- Basic Material: Steel
- Material Grade: Free Cutting Steel
- Fastener Finish: Plain
- Large End Dia.: 0.288 to 0.290 in
- Small End Dia.: #5
$10.49
Pk of 5, $2.10/ea
Subtotal: $10.49
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #U39000.289.0400 Specifications
- Zoro #: G3406621
- Mfr #: U39000.289.0400
- Item: Taper Pin
- System of Measurement: Inch
- Taper Pin Type: Standard
- Basic Material: Steel
- Material Grade: Free Cutting Steel
- Fastener Finish: Plain
- Large End Dia.: 0.288 to 0.290 in
- Small End Dia.: #5
- Fastener Length: 4 in
- Standards: ASME B18.8.2
- Size: #5 x 4
- Pin Item: Taper Pin
- Material: Steel
- Type: Standard
- Meets: ASME B18.8.2
- Overall Length: 4"
- Finish: Plain
- Package Quantity: 5
- Country of Origin (subject to change): Multiple
Description
Taper Pin, System of Measurement Inch, Taper Pin Type Standard, Basic Material Steel, Material Grade Free Cutting Steel, Fastener Finish Plain, Large End Dia. 0.288 to 0.290 in, Small End Dia. #5, Fastener Length 4 in, Standards ASME B18.8.2, Size #5 x 4, Package Quantity 5
Reviews of Zoro Select #U39000.289.0400
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT Taper Pin, Standard, Steel, #5 x 2-1/2, PK10 U39000.289.0250
- ZORO SELECT Taper Pin, Standard, Steel, #5 x 2-3/4, PK10 U39000.289.0275
- ZORO SELECT Taper Pin, Standard, Steel, #5 x 1-1/4, PK10 U39000.289.0125
- ZORO SELECT Taper Pin, #8, PK5 WWG-TP147
- ZORO SELECT Taper Pin, Steel, #6 x 1-3/4 Size, PK550 B39000.341.0175
- ZORO SELECT Taper Pin, #4, PK50 WWG-TP082
- MITEE-BITE PRODUCTS XYZ Xpansion Pin, Press Fit M10, Smooth 38740
- ZORO SELECT Taper Pin, Carbon Stl, #10, 7 OAL 3DZG2
- G.L. HUYETT Taper Pin, Ext Thread, #5 x 2-1/4" Plain TPT-05-2250
- G.L. HUYETT Taper Pin Ext Thread #6 x 1-1/2 PL TPT-06-1500
- MITEE-BITE PRODUCTS XYZ Xpansion Pin, Press Fit 1/4", Smooth 31730
- Zoro Select Taper Pins