Taper Pin, Standard, Steel, No 6 x 1, PK10
- Mfr # U39000.341.0100
- Zoro # G3406597
product price:Â
$
9.15
/pk of 10, $0.92/ea
Key Features
System of Measurement
Inch
Taper Pin Type
Standard
Basic Material
Steel
Material Grade
Free Cutting Steel
Fastener Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U39000.341.0100
- Zoro #
- G3406597
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Large End Dia.
- 0.342 to 0.343 in
- Small End Dia.
- #6
- Fastener Length
- 1 in
- Overall Length
- 1"
- Size
- #6 x 1
- Small End Diameter
- 0.322 in
- Pin Size
- #6
- Shank Length
- 1 in
- Large End Diameter
- 0.343 in
Description
Taper Pin,#6,0.343 in dia,Steel,PK10, Thread Size Not Applicable, Pin Size #6, Large End Diameter 0.343 in, Small End Diameter 0.322 in, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Shank Length 1 in, System of Measurement Inch, Pack Size Small Pack, Manufacturer Location Globally Sourced, Standards ASME B18.8.2, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.