Shop All Taper Pins
Zoro Select
Taper Pin, Standard, Steel, #7 x 4, PK5
Mfr # U39000.409.0400
Zoro # G3406335
product price: $3.15
/pk 5, $0.63/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Steel
- Material Grade Free Cutting Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39000.409.0400
- Zoro # G3406335
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Large End Dia. | 0.408 to 0.410 in |
Small End Dia. | #7 |
Fastener Length | 4 in |
Size | #7 x 4 |
Overall Length | 4" |
Small End Diameter | 0.326 in |
Large End Diameter | 0.41 in |
Pin Size | #7 |
Shank Length | 4 in |
Description
Taper Pin, Thread Size Not Applicable, Pin Size #7, Large End Diameter 0.41 in, Small End Diameter 0.326 in, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Shank Length 4 in, System of Measurement Inch, Pack Size Small Pack, Manufacturer Location Globally Sourced, Standards ASME B18.8.2, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 25 PK (62714)
- ZORO SELECT Wedge Anchor, 3/8" Dia., 2-3/4" L, Carbon Steel Zinc Plated, 25 PK (U70411.037.0275)
- USA FASTENER Fully Threaded Stud, 5/8"-11, 4 1/2 in, Steel, Grade B7, Fluoropolymer Coated Finish, 50 PK (B7-.625-4.5-50)
- L.H. DOTTIE Sheet Metal Screw, #12 x 1-1/2 in, Zinc Plated Steel Pan Head Combination Drive, 100 PK (2WS12112)
- ZORO SELECT Taper Pin, Standard, Steel, #6 x 2-1/2, PK10 (U39000.341.0250)
- ZORO SELECT Taper Pin, 16 x 100mm, PK5 (M39000.160.0100)
- ZORO SELECT Taper Pin, Standard, Steel, #2 x 3/4, PK25 (U39000.193.0075)
- ZORO SELECT Taper Pin, Threaded, Steel, #5 x 1-1/2, PK5 (U39002.289.0150)
- ZORO SELECT Taper Pin, Threaded, 18-8 SS, #7 x 1-3/4 (U51562.409.0175)
- ZORO SELECT Taper Pin, 12 x 50mm, PK10 (M39000.120.0050)
- ZORO SELECT Taper Pin, Threaded, Steel, #7 x 3-1/2 (U39002.409.0350)
- Zoro Select Taper Pins