Shop ZORO SELECT
See all product information
Create Account
Taper Pin, Standard, Steel, No 9 x 3-1/4
Mfr # U39000.591.0325
Zoro # G3406107
product price:Â
$
5.59
/ea
Sold in multiples of 2 for $11.18
Key Features
System of Measurement
Inch
Taper Pin Type
Standard
Basic Material
Steel
Material Grade
Free Cutting Steel
Fastener Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U39000.591.0325
- Zoro #
- G3406107
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Large End Dia.
- 0.590 to 0.592 in
- Small End Dia.
- #9
- Fastener Length
- 3 1/4 in
- Overall Length
- 3-1/4"
- Size
- #9 x 3-1/4
- Shank Length Tolerance
- +0.01/-0.02 in
- Shank Length
- 3 1/4 in
- Large End Diameter
- 0.592 in
- Pin Size
- #9
- Small End Diameter Tolerance
- +0.01/-0.02 in
- Small End Diameter
- 0.523 in
Description
Taper Pin,#9,0.592 in dia,Steel, Thread Size Not Applicable, Pin Size #9, Large End Diameter 0.592 in, Small End Diameter 0.523 in, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length Not Applicable, Small End Diameter Tolerance +0.01/-0.02 in, Shank Length 3 1/4 in, System of Measurement Inch, Usable Length Tolerance Not Applicable, Thread Type Not Applicable, Material Quality Standards Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.