Shop All Taper Pins
Zoro Select
Taper Pin, Standard, Steel, #9 x 5
Mfr # U39000.591.0500
Zoro # G3406055
product price: $4.55
/ea
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Steel
- Material Grade Free Cutting Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39000.591.0500
- Zoro # G3406055
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Large End Dia. | 0.590 to 0.592 in |
Small End Dia. | #9 |
Fastener Length | 5 in |
Size | #9 x 5 |
Overall Length | 5" |
Shank Length | 5 in |
Pin Size | #9 |
Small End Diameter | 0.487 in |
Large End Diameter | 0.592 in |
Description
Taper Pin, Thread Size Not Applicable, Pin Size #9, Large End Diameter 0.592 in, Small End Diameter 0.487 in, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Shank Length 5 in, System of Measurement Inch, Pack Size Small Pack, Manufacturer Location Globally Sourced, Standards ASME B18.8.2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/4 in Length, 10 PK (U51060.050.0125)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 5/8 in, Zinc Plated Steel Truss Head Phillips Drive, 100 PK (54838)
- MIDWEST FASTENER Elevator Bolt, 5/16"-18 Thrd Sz, 2 in L, Steel, Zinc Plated Finish, 10 PK (71322)
- ZORO SELECT Grade 8, 1-1/4"-7 Hex Head Cap Screw, Black Oxide Steel, 4-1/2 in L (N04100.125.0450)
- ZORO SELECT Taper Pin, 13 x 100mm, PK10 (M39000.130.0100)
- ZORO SELECT Taper Pin, #6, PK25 (WWG-TP111)
- ZORO SELECT Taper Pin, Threaded, Steel, #8 x 2 (U39002.492.0200)
- ZORO SELECT Taper Pin, Standard, Steel, #10 x 5-1/2 (U39000.706.0550)
- ZORO SELECT Taper Pin, Standard, 18-8 SS, #2/0x3/4, PK25 (U51560.142.0075)
- ZORO SELECT Taper Pin, 2 x 30mm, PK100 (M39000.020.0030)
- MITEE-BITE PRODUCTS XYZ Xpansion Pin, Threaded M16, Smooth (38860)
- Zoro Select Taper Pins