Shop All Taper Pins
Zoro Select
Taper Pin, Threaded, 18-8 SS, #8 x 4
Mfr # U51562.492.0400
Zoro # G3404646
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type External Threaded with Nut
- Basic Material Stainless Steel
- Material Grade 18-8
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51562.492.0400
- Zoro # G3404646
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Large End Dia. | 0.491 to 0.493 in |
Small End Dia. | 0.407 in |
Fastener Length | 4 in |
Thread Size | 7/16"-20 |
Overall Length | 4" |
Size | #8 x 4 |
Large End Diameter | 0.493 in |
Small End Diameter | 0.407 in |
Shank Length | 4 in |
Pin Size | #8 |
Description
Taper Pin, Thread Size 7/16 In.-20, Pin Size #8, Large End Diameter 0.493 in, Small End Diameter 0.407 in, Pin Type External Threaded with Nut, Product Type Taper Pin, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Shank Length 4 in, System of Measurement Inch, Thread Type Fine, Pack Size Small Pack, Manufacturer Location Globally Sourced, Includes Nut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORD-LOCK Wedge Lock Washer, For Screw Size 1/4 in Steel, Advanced Corrosion Resistance Finish, 200 PK (2670)
- ZORO SELECT Hex Nut, 1/2"-13, Steel, Grade 2, Hot Dipped Galvanized, 7/16 in Ht, 25 PK (U08111.050.0001)
- ZORO SELECT Class 8.8, M6-1.00 Flange Bolt, Zinc Yellow Steel, 20 mm L, 100 PK (M01256.060.0020)
- ZORO SELECT Pin, Steel, 2mm dia., PK50 (M39060.020.0016)
- ZORO SELECT Taper Pin, Threaded, 18-8 SS, #8 x 1-3/4 (U51562.492.0175)
- ZORO SELECT Taper Pin, Threaded, 18-8 SS, #8 x 5 (U51562.492.0500)
- ZORO SELECT Taper Pin, Standard, Steel, #5 x 2, PK10 (U39000.289.0200)
- ZORO SELECT Taper Pin, Threaded, Steel, #6 x 3 (U39002.341.0300)
- ZORO SELECT Taper Pin, 4 x 36mm, PK50 (M39000.040.0036)
- ZORO SELECT Taper Pin, Threaded, Steel, #7 x 3 (U39002.409.0300)
- ZORO SELECT Taper Pin, #10, PK5 (WWG-TP167)
- Zoro Select Taper Pins