Shop ZORO SELECT
See all product information
Create Account
Telescoping Traffic Cone Bar, ABS, 2 in Dia, 62-1/4 in to 104-3/4 in L, Orange
Mfr # 9XPY3
Zoro # G4013387
product price:Â
$
29.25
/ea
Key Features
Color
Orange
Material
ABS
Weight
0.99 lb
Length
62-1/4 in to 104-3/4 in
Outside Diameter
1 9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9XPY3
- Zoro #
- G4013387
- UPC #
- 190735547731
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 62-1/4 in to 104-3/4 in
- Outside Diameter
- 1 9/16 in
- Height
- 3 11/16 in
Details
- Item
- Telescoping Traffic Cone Bar
- Color
- Orange
- Material
- ABS
- Weight
- 0.99 lb
- Includes
- Polyethylene Rings that Loop Over Cone Tops
- Belt Color
- White
- Sub-Category
- Barricade Beams and Bars
- For Use With
- Standard Traffic Cones
- Products By Industry
- Electrical
- For Use With Product Type
- Traffic Cones
- Includes Reflective Striping
- Yes
- Product Type
- Traffic Cone Bar
- Legend
- Blank
Description
Traffic Cone Bar, Product Type Traffic Cone Bar, For Use With Product Type Traffic Cones, Material ABS Plastic, Color Orange, Height 3 11/16 in, Width Not Applicable, Length 62-1/4 to 104-3/4 in, For Number of Panels Not Applicable, Outside Diameter 1 9/16 in, Legend Blank, Weight 1 lb, Includes Polyethylene Rings that Loop Over Cone Tops, Includes Reflective Striping Yes, Standards Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.