Flagging Tape, Black, 1 3/16 in Wide x 300 ft Length, Vinyl, 2 mil
Mfr # TXBK-200
Zoro # G3932406
product price:Â $2.69
/eaKey Features
Material
Vinyl
Color
Black
Tape Width
1 3/16 in
Tape Length
300 ft
Tape Thickness
2 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
TXBK-200
Zoro #
G3932406
UPC #
-
Country of Origin
United States
Dimensions
Tape Width
1 3/16 in
Tape Length
300 ft
Tape Thickness
2 mil
Details
Item
Flagging Tape
Material
Vinyl
Color
Black
Standards
OSHA 1910.144(a), OSHA 1926-956(c)(1)
Product Type
Flagging Tape
Pattern
No Pattern
Resistance Properties
UV Resistant
Max. Media Temperature
-20 Degrees F
Maximum Temperature
-20 Degrees F
Description
Flagging Tape, Color Black, Pattern No Pattern, Tape Thickness 2 mil, Tape Length 300 ft, Tape Width 1 3/16 in, Material Vinyl, Product Type Flagging Tape, Resistance Properties UV Resistant, Max. Media Temperature -20 Degrees F, Standards OSHA 1910.144(a), OSHA 1926-956(c)(1)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.