This item is Discontinued.
This item is Discontinued.
Thin Hex Nut, M6-1.00, Steel, Class 4, Zinc Plated, 3.20 mm Ht, 6300 PK (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L11360.060.0001
- Zoro #
- G2095508
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Thin Hex Nut
- Material
- Steel
- Material Grade/Class
- Class 4
- Finish
- Zinc Plated
- Standards
- DIN 439B
- System of Measurement
- Metric
- Thread Type
- Metric
- Thread Direction
- Right Hand
- Fastener Thread Type
- Metric
- Manufacturer Location
- Globally Sourced
- Bolt Compatibility
- Grade 2
- Hex Type
- Jam Hex
- Dimensional Standards
- DIN 439B
- Pack Size
- Bulk Pack
- Finish Type
- Zinc Plated
- Material Type
- Steel
- Nut Standards
- DIN 439B
- Fastener Finish
- Zinc Plated
- Basic Material
- Steel
- Fastener Thread Direction
- Right Hand
- Nut Style
- Thin Nut
- Material Grade
- Class 4
- Shell Material
- Steel
Description
Hex Nut, Hex Type Jam Hex, Finish Zinc-Plated, Material Grade/Class Class 4, Material Steel, Thread Size M6x1.00, Hex Width 10 mm, Hex Height 3.2 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 439B, System of Measurement Metric, Thread Direction Right Hand, Pack Size Bulk Pack, Package Quantity 6300
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.