This item is Discontinued.

This item is Discontinued.
Thread Cutting Screw, 1/4"-20 x 3/8 in, Zinc Plated Steel Hex Head Hex Drive, 4000 PK (Discontinued)
Mfr #
1406FWS
Zoro #
G4681063
Country of Origin Taiwan, Province of China
Category Thread Cutting & Forming Screws
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1406FWS
- Zoro #
- G4681063
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Head Type
- Hex
- Drive
- Hex
- Tip Type
- Blunt
- Material
- Steel
- Finish
- Zinc Plated
- Standards
- SAE J933
- Thread Style
- Fully Threaded
- Item
- Thread Cutting Screw
- Point
- Type F
Description
Washer Assrts,1/4-20x3/8 Unslt,Package Quantity 4000