Shop ZORO SELECT
See all product information
Create Account
Thread Cutting Screw, #8 x 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK
- Mfr # PFTCIF0-801500-100P
- Zoro # G6393624
product price:Â
$
21.39
/pk of 100, $0.21/ea
Key Features
Flat Head
Phillips Drive
Blunt Tip
System of Measurement
Inch
Screw Size
#8
Drive Size
#2
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFTCIF0-801500-100P
- Zoro #
- G6393624
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Screw Size
- #8
- Fastener Length
- 1-1/2 in
- Drive Size
- #2
- Head Dia.
- 0.292 to 0.332 in
- Head Height
- 0.1 in
- Head and Washer Height
- 0.1 in
- Head Width
- 0.313 in
- Thread Size
- #8-32
- Maximum Head Height
- 3/32 in
- Maximum Head Width
- 5/16 in
Description
Thread-Cutting Screw, Finish Zinc-Plated, Material Steel, Head Style Flat, Drive Phillips, Thread Size #8-32, Fastener Length 1 1/2 in, Head Type Flat, Head and Washer Height 0.1 in, Drive Size #2, Dimensional Standards ASME B18.6.4, Maximum Head Width 5/16 in, Minimum Head Width Not Applicable, Maximum Head Height 3/32 in, Minimum Head Height Not Applicable, System of Measurement Inch, For Use in Systems Thread Cutting in a Pre-Drilled Hole, Head Height 0.1 in, Head Width 0.313 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.