
Thread Forming Screw, M3.5-1.60 x 8 mm, Zinc Plated Steel Pan Head Pozidriv Drive, 10000 PK
Mfr # M3.58LZP4
Zoro # G9720708
product price:Â $417.99
/pk 10000, $0.04/ea
Free Shipping & Returns
Key Features
Pan Head
Pozidriv Drive
System of Measurement
Metric
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
M3.58LZP4
Zoro #
G9720708
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
M3.5-1.60
Fastener Length
8 mm
Details
System of Measurement
Metric
Head Type
Pan
Drive
Pozidriv
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Thread Forming Screw
Description
Thread Forming Screws,M3.5-1.6,PK10000, Package Quantity 10000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.