Shop ZORO SELECT
See all product information
Create Account
Thread Repair Kit, Self Locking Thread Inserts, 18-8 Stainless Steel, 10 Inserts
- Mfr # EZ-303-5
- Zoro # G409228200
product price:Â
$
94.99
/ea
Key Features
Insert Types Included
Self Locking Thread Inserts
Insert Material
18-8 Stainless Steel
Finish
Plain
Insert Length
31/64 in
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EZ-303-5
- Zoro #
- G409228200
- UPC #
- 847554043851
- Country of Origin
- United States
- Item
- Thread Repair Kit
- Insert Types Included
- Self Locking Thread Inserts
- Insert Material
- 18-8 Stainless Steel
- Finish
- Plain
- Thread Type
- Coarse
- Number of Inserts
- 10
- Number of Pieces
- 13
- System of Measurement
- Inch
- Compatible Material
- Metal
- Wall Type
- Standard Wall
- Includes
- (10) Threaded Inserts, Drill, Tap and Drive-Tool
- Features
- Easy to use Solution for Repairing or Reinforcing Tapped Holes in Metal, Everything Needed for Installation in a Convenient Kit, Ideal for Soft Metals, Like Aluminum, Cast Iron and Magnesium
- Installation Method
- Drive Tool
- Drive Type
- Slotted
- External Thread Fit
- 2A
- Thread Direction
- Right Hand
- Internal Thread Fit
- 2B
- Material
- Stainless Steel
- Material Grade/Class
- 18-8
- Shell Material
- Stainless Steel
Description
Self Locking Thread Insert, Compatible Material Metal, Compatible Tap Size 1/2 In.-13, Drill Bit Size 27/64, External Thread Fit 2A, External Thread Size 1/2 In.-13, Finish Plain, Insert Diameter 1/2 in, Internal Thread Fit 2B, Internal Thread Size 5/16 In.-18, Material Stainless Steel, Material Grade/Class 18-8, Maximum Hole Diameter 0.422 in, Minimum Installation Depth 9/16 in, Overall Length 31/64 in, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.