Shop ZORO SELECT

Thread Repair Kit, Self Locking Thread Inserts, 18-8 Stainless Steel, 10 Inserts

  • Mfr # EZ-303-7
  • Zoro # G509228285

product price: 
$
144.99
/ea
Free Shipping & Returns

Key Features

Insert Types Included
Self Locking Thread Inserts
Insert Material
18-8 Stainless Steel
Finish
Plain
Insert Length
21/32 in
Thread Type
Coarse
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EZ-303-7
Zoro #
G509228285
UPC #
847554043899
Country of Origin
United States

Dimensions

Insert Length
21/32 in
External Thread Size
5/8"-11
Internal Thread Size
7/16"-14
Insert Diameter
5/8 in
Minimum Installation Depth
23/32 in
Drill Bit Size
17/32
Compatible Tap Size
5/8"-11
Maximum Hole Diameter
0.531 in
Wire Rope Length
21/32 in
Overall Length
21/32 in
Length
21/32 in

Details

Item
Thread Repair Kit
Insert Types Included
Self Locking Thread Inserts
Insert Material
18-8 Stainless Steel
Finish
Plain
Thread Type
Coarse
Number of Inserts
10
Number of Pieces
13
System of Measurement
Inch
Compatible Material
Metal
Wall Type
Standard Wall
Includes
(10) Threaded Inserts, Drill, Tap and Drive-Tool
Installation Method
Drive Tool
Features
Easy to use Solution for Repairing or Reinforcing Tapped Holes in Metal, Everything Needed for Installation in a Convenient Kit, Ideal for Soft Metals, Like Aluminum, Cast Iron and Magnesium
Drive Type
Slotted
External Thread Fit
2A
Internal Thread Fit
2B
Thread Direction
Right Hand
Material
Stainless Steel
Material Grade/Class
18-8
Shell Material
Stainless Steel

Description

Self Locking Thread Insert, Compatible Material Metal, Compatible Tap Size 5/8 In.-11, Drill Bit Size 17/32, External Thread Fit 2A, External Thread Size 5/8 In.-11, Finish Plain, Insert Diameter 5/8 in, Internal Thread Fit 2B, Internal Thread Size 7/16 In.-14, Material Stainless Steel, Material Grade/Class 18-8, Maximum Hole Diameter 0.531 in, Minimum Installation Depth 23/32 in, Overall Length 21/32 in, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.