Shop ZORO SELECT

Thin Wall Self Locking Thread Insert, 7/16"-20 Int Thrd Sz, Steel

  • Mfr # EZ-310-720
  • Zoro # G409228255

product price: 
$
87.55
/ea

Key Features

Finish
Black Phosphate
Thread Type
Coarse, Fine
System of Measurement
Inch
Compatible Material
Metal
Wall Type
Thin Wall
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EZ-310-720
Zoro #
G409228255
UPC #
847554010563
Country of Origin
Sweden

Dimensions

Internal Thread Size
7/16"-20
External Thread Size
9/16"-12
Insert Diameter
9/16 in
Minimum Installation Depth
5/8 in
Compatible Tap Size
9/16"-12
Maximum Hole Diameter
0.516 in
Drill Bit Size
33/64
Overall Length
9/16 in
Wire Rope Length
9/16 in
Length
9/16 in

Details

Item
Thread Repair Kit
Finish
Black Phosphate
Thread Type
Coarse, Fine
System of Measurement
Inch
Compatible Material
Metal
Wall Type
Thin Wall
Brinell Hardness
163
Material
Steel
Includes
(10) Threaded Inserts, Drill, Tap and Drive-Tool
Tensile Strength (PSI)
78,300 psi
Drive Type
Slotted
Installation Method
Drive Tool
Features
Easy to use Solution for Repairing or Reinforcing Tapped Holes in Metal, Everything Needed for Installation in a Convenient Kit, Ideal for Soft Metals, Like Aluminum, Cast Iron and Magnesium
Material Grade/Class
12L14
External Thread Fit
2A
Internal Thread Fit
2B
Thread Direction
Right Hand
Tensile Strength
78,300 psi

Description

Self Locking Thread Insert, Compatible Material Metal, Compatible Tap Size 9/16 In.-12, Drill Bit Size 33/64, External Thread Fit 2A, External Thread Size 9/16 In.-12, Finish Black Phosphate, Insert Diameter 9/16 in, Internal Thread Fit 2B, Internal Thread Size 7/16 In.-20, Material Steel, Material Grade/Class 12L14, Maximum Hole Diameter 0.516 in, Minimum Installation Depth 5/8 in, Overall Length 9/16 in, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Fine

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products