Shop ZORO SELECT

Thin Wall Self Locking Thread Insert, M12-1.75 Int Thrd Sz, 18-8 Stainless Steel

  • Mfr # EZ-313-M12
  • Zoro # G009228112

product price: 
$
171.99
/ea
Free Shipping & Returns

Key Features

Finish
Plain
Thread Type
Coarse, Fine
System of Measurement
Inch/Metric
Compatible Material
Metal
External Thread Size
5/8"-18
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EZ-313-M12
Zoro #
G009228112
UPC #
847554044223
Country of Origin
United States

Dimensions

External Thread Size
5/8"-18
Internal Thread Size
M12-1.75
Insert Diameter
5/8 in
Maximum Hole Diameter
0.578 in
Drill Bit Size
37/64
Compatible Tap Size
5/8"-18
Minimum Installation Depth
11/16 in
Overall Length
5/8 in
Wire Rope Length
5/8 in
Length
5/8 in

Details

Item
Thread Repair Kit
Finish
Plain
Thread Type
Coarse, Fine
System of Measurement
Inch/Metric
Compatible Material
Metal
Wall Type
Thin Wall
Material
18-8 Stainless Steel
Includes
(10) Threaded Inserts, Drill, Tap and Drive-Tool
Thread Pitch
1.75 mm
Drive Type
Slotted
Installation Method
Drive Tool
Features
Easy to use Solution for Repairing or Reinforcing Tapped Holes in Metal, Everything Needed for Installation in a Convenient Kit, Ideal for Soft Metals, Like Aluminum, Cast Iron and Magnesium
External Thread Fit
2A
Internal Thread Fit
2B
Thread Direction
Right Hand
Material Grade/Class
18-8
Shell Material
Stainless Steel

Description

Self Locking Thread Insert, Compatible Material Metal, Compatible Tap Size 5/8 In.-18, Drill Bit Size 37/64, External Thread Fit 2A, External Thread Size 5/8 In.-18, Finish Plain, Insert Diameter 5/8 in, Internal Thread Fit 2B, Internal Thread Size M12-1.75, Material Stainless Steel, Material Grade/Class 18-8, Maximum Hole Diameter 0.578 in, Minimum Installation Depth 11/16 in, Overall Length 5/8 in, System of Measurement Inch/Metric, Thread Direction Right Hand, Thread Type Coarse, Fine

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products