Shop ZORO SELECT

Thread Repair Kit, Self Locking Thread Inserts, Steel, 10 Inserts

  • Mfr # EZ-329-332IC
  • Zoro # G809228350

product price: 
$
44.25
/ea

Key Features

Insert Types Included
Self Locking Thread Inserts
Insert Material
Steel
Finish
Black Phosphate
Insert Length
13/32 in
Thread Type
Coarse
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EZ-329-332IC
Zoro #
G809228350
UPC #
847554010877
Country of Origin
United States

Dimensions

Insert Length
13/32 in
Internal Thread Size
#10-32
External Thread Size
3/8"-16
Insert Diameter
3/8 in
Minimum Installation Depth
15/32 in
Drill Bit Size
5/16
Maximum Hole Diameter
0.313 in
Compatible Tap Size
3/8"-16
Wire Rope Length
13/32 in
Overall Length
13/32 in
Length
13/32 in

Details

Item
Thread Repair Kit
Insert Types Included
Self Locking Thread Inserts
Insert Material
Steel
Finish
Black Phosphate
Thread Type
Coarse
Number of Inserts
10
Number of Pieces
13
System of Measurement
Inch
Compatible Material
Metal
Wall Type
Heavy Wall
Brinell Hardness
163
Includes
(10) Threaded Inserts, Drill, Tap and Drive-Tool
Features
Easy to use Solution for Repairing or Reinforcing Tapped Holes in Metal, Everything Needed for Installation in a Convenient Kit, Ideal for Soft Metals, Like Aluminum, Cast Iron and Magnesium
Drive Type
Slotted
Installation Method
Drive Tool
Internal Thread Fit
2B
Thread Direction
Right Hand
External Thread Fit
2A
Material Grade/Class
12L14
Material
Steel

Description

Self Locking Thread Insert, Compatible Material Metal, Compatible Tap Size 3/8 In.-16, Drill Bit Size 5/16, External Thread Fit 2A, External Thread Size 3/8 In.-16, Finish Black Phosphate, Insert Diameter 3/8 in, Internal Thread Fit 2B, Internal Thread Size #10-32, Material Steel, Material Grade/Class 12L14, Maximum Hole Diameter 0.313 in, Minimum Installation Depth 15/32 in, Overall Length 13/32 in, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

Explore more products