Shop ZORO SELECT
See all product information
Create Account
Thread Repair Kit, Self Locking Thread Inserts, Steel, 10 Inserts
- Mfr # EZ-450-4
- Zoro # G809228244
product price:Â
$
34.35
/ea
Key Features
Insert Types Included
Self Locking Thread Inserts
Insert Material
Steel
Finish
Black Phosphate
Insert Length
7 mm
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EZ-450-4
- Zoro #
- G809228244
- UPC #
- 847554010655
- Country of Origin
- United States
- Item
- Thread Repair Kit
- Insert Types Included
- Self Locking Thread Inserts
- Insert Material
- Steel
- Finish
- Black Phosphate
- Thread Type
- Coarse
- Number of Inserts
- 10
- Number of Pieces
- 13
- System of Measurement
- Metric
- Compatible Material
- Metal
- Wall Type
- Standard Wall
- Brinell Hardness
- 163
- Includes
- (10) Threaded Inserts, Drill, Tap and Drive-Tool
- Drive Type
- Slotted
- Tensile Strength
- 78,300 psi
- Material Grade/Class
- 12L14
- Features
- Easy to use Solution for Repairing or Reinforcing Tapped Holes in Metal, Everything Needed for Installation in a Convenient Kit, Ideal for Soft Metals, Like Aluminum, Cast Iron and Magnesium
- Installation Method
- Drive Tool
- Thread Direction
- Right Hand
- External Thread Fit
- 6G
- Internal Thread Fit
- 6H
- Material
- Steel
Description
Self Locking Thread Insert, Compatible Material Metal, Compatible Tap Size M8-1.25, Drill Bit Size 6.9mm, External Thread Fit 6G, External Thread Size M8-1.25, Finish Black Phosphate, Insert Diameter 8 mm, Internal Thread Fit 6H, Internal Thread Size M4-0.70, Material Steel, Material Grade/Class 12L14, Maximum Hole Diameter 6.9 mm, Minimum Installation Depth 9 mm, Overall Length 7 mm, System of Measurement Metric, Thread Direction Right Hand, Thread Type Coarse, Wall Type Standard Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.