Shop ZORO SELECT
See all product information
Create Account
Thread Repair Kit, Self Locking Thread Inserts, Steel, 10 Inserts
- Mfr # EZ-450-8
- Zoro # G509228278
product price:Â
$
72.25
/ea
Key Features
Insert Types Included
Self Locking Thread Inserts
Insert Material
Steel
Finish
Black Phosphate
Insert Length
12 mm
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EZ-450-8
- Zoro #
- G509228278
- UPC #
- 847554010686
- Country of Origin
- United States
- Item
- Thread Repair Kit
- Insert Types Included
- Self Locking Thread Inserts
- Insert Material
- Steel
- Finish
- Black Phosphate
- Thread Type
- Coarse
- Number of Inserts
- 10
- Number of Pieces
- 13
- System of Measurement
- Metric
- Compatible Material
- Metal
- Includes
- (10) Threaded Inserts, Drill, Tap and Drive-Tool
- Wall Type
- Standard Wall
- Brinell Hardness
- 163
- Installation Method
- Drive Tool
- Drive Type
- Slotted
- Tensile Strength
- 78,300 psi
- Features
- Easy to use Solution for Repairing or Reinforcing Tapped Holes in Metal, Everything Needed for Installation in a Convenient Kit, Ideal for Soft Metals, Like Aluminum, Cast Iron and Magnesium
- Material Grade/Class
- 12L14
- Internal Thread Fit
- 6H
- External Thread Fit
- 6G
- Thread Direction
- Right Hand
- Material
- Steel
- Shell Material
- Steel
Description
Self Locking Thread Insert, Compatible Material Metal, Compatible Tap Size M12-1.75, Drill Bit Size 10.4mm, External Thread Fit 6G, External Thread Size M12-1.75, Finish Black Phosphate, Insert Diameter 12 mm, Internal Thread Fit 6H, Internal Thread Size M8-1.25, Material Steel, Material Grade/Class 12L14, Maximum Hole Diameter 10.4 mm, Minimum Installation Depth 14 1/2 mm, Overall Length 12 mm, System of Measurement Metric, Thread Direction Right Hand, Thread Type Coarse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.