Shop ZORO SELECT

Thread Repair Kit, Self Locking Thread Inserts, 18-8 Stainless Steel, 10 Inserts

  • Mfr # EZ-453-5
  • Zoro # G409228187

product price: 
$
66.49
/ea

Key Features

Insert Types Included
Self Locking Thread Inserts
Insert Material
18-8 Stainless Steel
Finish
Plain
Insert Length
7 mm
Thread Type
Coarse
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EZ-453-5
Zoro #
G409228187
UPC #
847554043943
Country of Origin
United States

Dimensions

Insert Length
7 mm
Internal Thread Size
M5-0.80
External Thread Size
M8-1.25
Insert Diameter
8 mm
Maximum Hole Diameter
6.9 mm
Minimum Installation Depth
9 mm
Compatible Tap Size
M8-1.25
Drill Bit Size
6.9mm
Wire Rope Length
7 mm
Overall Length
7 mm
Length
7 mm

Details

Item
Thread Repair Kit
Insert Types Included
Self Locking Thread Inserts
Insert Material
18-8 Stainless Steel
Finish
Plain
Thread Type
Coarse
Number of Inserts
10
Number of Pieces
13
System of Measurement
Metric
Compatible Material
Metal
Includes
(10) Threaded Inserts, Drill, Tap and Drive-Tool
Wall Type
Standard Wall
Features
Easy to use Solution for Repairing or Reinforcing Tapped Holes in Metal, Everything Needed for Installation in a Convenient Kit, Ideal for Soft Metals, Like Aluminum, Cast Iron and Magnesium
Installation Method
Drive Tool
Drive Type
Slotted
Internal Thread Fit
6H
Thread Direction
Right Hand
External Thread Fit
6G
Material
Stainless Steel
Material Grade/Class
18-8
Shell Material
Stainless Steel

Description

Self Locking Thread Insert, Compatible Material Metal, Compatible Tap Size M8-1.25, Drill Bit Size 6.9mm, External Thread Fit 6G, External Thread Size M8-1.25, Finish Plain, Insert Diameter 8 mm, Internal Thread Fit 6H, Internal Thread Size M5-0.80, Material Stainless Steel, Material Grade/Class 18-8, Maximum Hole Diameter 6.9 mm, Minimum Installation Depth 9 mm, Overall Length 7 mm, System of Measurement Metric, Thread Direction Right Hand, Thread Type Coarse, Wall Type Standard Wall

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.