Shop ZORO SELECT
See all product information
Create Account
Thread Repair Kit, Self Locking Thread Inserts, 18-8 Stainless Steel, 10 Inserts
- Mfr # EZ-453-6
- Zoro # G609228109
product price:Â
$
83.59
/ea
Key Features
Insert Types Included
Self Locking Thread Inserts
Insert Material
18-8 Stainless Steel
Finish
Plain
Insert Length
10 mm
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EZ-453-6
- Zoro #
- G609228109
- UPC #
- 847554043950
- Country of Origin
- United States
- Item
- Thread Repair Kit
- Insert Types Included
- Self Locking Thread Inserts
- Insert Material
- 18-8 Stainless Steel
- Finish
- Plain
- Thread Type
- Coarse
- Number of Inserts
- 10
- Number of Pieces
- 13
- System of Measurement
- Metric
- Compatible Material
- Metal
- Includes
- (10) Threaded Inserts, Drill, Tap and Drive-Tool
- Wall Type
- Standard Wall
- Drive Type
- Slotted
- Features
- Easy to use Solution for Repairing or Reinforcing Tapped Holes in Metal, Everything Needed for Installation in a Convenient Kit, Ideal for Soft Metals, Like Aluminum, Cast Iron and Magnesium
- Installation Method
- Drive Tool
- Internal Thread Fit
- 6H
- Thread Direction
- Right Hand
- External Thread Fit
- 6G
- Material
- Stainless Steel
- Material Grade/Class
- 18-8
Description
Self Locking Thread Insert, Compatible Material Metal, Compatible Tap Size M10-1.50, Drill Bit Size 8.6mm, External Thread Fit 6G, External Thread Size M10-1.50, Finish Plain, Insert Diameter 10 mm, Internal Thread Fit 6H, Internal Thread Size M6-1.00, Material Stainless Steel, Material Grade/Class 18-8, Maximum Hole Diameter 8.6 mm, Minimum Installation Depth 12 mm, Overall Length 10 mm, System of Measurement Metric, Thread Direction Right Hand, Thread Type Coarse, Wall Type Standard Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.