Shop ZORO SELECT

Thread Repair Kit, Self Locking Thread Inserts, 18-8 Stainless Steel, 10 Inserts

  • Mfr # EZ-453-8
  • Zoro # G709228184

product price: 
$
88.69
/ea

Key Features

Insert Types Included
Self Locking Thread Inserts
Insert Material
18-8 Stainless Steel
Finish
Plain
Insert Length
12 mm
Thread Type
Coarse
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EZ-453-8
Zoro #
G709228184
UPC #
847554043967
Country of Origin
United States

Dimensions

Insert Length
12 mm
External Thread Size
M12-1.75
Internal Thread Size
M8-1.25
Insert Diameter
12 mm
Drill Bit Size
10.4mm
Compatible Tap Size
M12-1.75
Maximum Hole Diameter
10.4 mm
Minimum Installation Depth
14 1/2 mm
Wire Rope Length
12 mm
Overall Length
12 mm
Length
12 mm

Details

Item
Thread Repair Kit
Insert Types Included
Self Locking Thread Inserts
Insert Material
18-8 Stainless Steel
Finish
Plain
Thread Type
Coarse
Number of Inserts
10
Number of Pieces
13
System of Measurement
Metric
Compatible Material
Metal
Wall Type
Standard Wall
Includes
(10) Threaded Inserts, Drill, Tap and Drive-Tool
Drive Type
Slotted
Installation Method
Drive Tool
Features
Easy to use Solution for Repairing or Reinforcing Tapped Holes in Metal, Everything Needed for Installation in a Convenient Kit, Ideal for Soft Metals, Like Aluminum, Cast Iron and Magnesium
Internal Thread Fit
6H
Thread Direction
Right Hand
External Thread Fit
6G
Material Grade/Class
18-8
Material
Stainless Steel

Description

Self Locking Thread Insert, Compatible Material Metal, Compatible Tap Size M12-1.75, Drill Bit Size 10.4mm, External Thread Fit 6G, External Thread Size M12-1.75, Finish Plain, Insert Diameter 12 mm, Internal Thread Fit 6H, Internal Thread Size M8-1.25, Material Stainless Steel, Material Grade/Class 18-8, Maximum Hole Diameter 10.4 mm, Minimum Installation Depth 14 1/2 mm, Overall Length 12 mm, System of Measurement Metric, Thread Direction Right Hand, Thread Type Coarse, Wall Type Standard Wall

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products