Shop ZORO SELECT

Thread Repair Kit, Self Locking Thread Inserts, Steel, 10 Inserts

  • Mfr # EZ-650-8
  • Zoro # G109228234

product price: 
$
59.99
/ea

Key Features

Insert Types Included
Self Locking Thread Inserts
Insert Material
Steel
Finish
Black Phosphate
Insert Length
12 mm
Thread Type
Coarse
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EZ-650-8
Zoro #
G109228234
UPC #
847554010709
Country of Origin
United States

Dimensions

Insert Length
12 mm
External Thread Size
1/2"-13
Internal Thread Size
M8-1.25
Insert Diameter
1/2 in
Drill Bit Size
27/64
Maximum Hole Diameter
0.422 in
Minimum Installation Depth
9/16 in
Compatible Tap Size
1/2"-13
Wire Rope Length
12 mm
Overall Length
12 mm
Length
12 mm

Details

Item
Thread Repair Kit
Insert Types Included
Self Locking Thread Inserts
Insert Material
Steel
Finish
Black Phosphate
Thread Type
Coarse
Number of Inserts
10
Number of Pieces
13
System of Measurement
Inch/Metric
Compatible Material
Metal
Brinell Hardness
163
Includes
(10) Threaded Inserts, Drill, Tap and Drive-Tool
Wall Type
Standard Wall
Thread Pitch
1.25 mm
Material Grade/Class
12L14
Tensile Strength
78,300 psi
Installation Method
Drive Tool
Features
Easy to use Solution for Repairing or Reinforcing Tapped Holes in Metal, Everything Needed for Installation in a Convenient Kit, Ideal for Soft Metals, Like Aluminum, Cast Iron and Magnesium
Drive Type
Slotted
Thread Direction
Right Hand
External Thread Fit
2A
Internal Thread Fit
2B
Material
Steel

Description

Self Locking Thread Insert, Compatible Material Metal, Compatible Tap Size 1/2 In.-13, Drill Bit Size 27/64, External Thread Fit 2A, External Thread Size 1/2 In.-13, Finish Black Phosphate, Insert Diameter 1/2 in, Internal Thread Fit 2B, Internal Thread Size M8-1.25, Material Steel, Material Grade/Class 12L14, Maximum Hole Diameter 0.422 in, Minimum Installation Depth 9/16 in, Overall Length 12 mm, System of Measurement Inch/Metric, Thread Direction Right Hand, Thread Type Coarse

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products