Shop ZORO SELECT

Thread Repair Kit, Self Locking Thread Inserts, 18-8 Stainless Steel, 10 Inserts

  • Mfr # EZ-653-6
  • Zoro # G709228382

product price: 
$
75.89
/ea

Key Features

Insert Types Included
Self Locking Thread Inserts
Insert Material
18-8 Stainless Steel
Finish
Plain
Insert Length
10 mm
Thread Type
Coarse
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EZ-653-6
Zoro #
G709228382
UPC #
847554043998
Country of Origin
United States

Dimensions

Insert Length
10 mm
External Thread Size
3/8"-16
Internal Thread Size
M6-1.00
Insert Diameter
3/8 in
Maximum Hole Diameter
0.313 in
Minimum Installation Depth
15/32 in
Drill Bit Size
5/16
Compatible Tap Size
3/8"-16
Wire Rope Length
10 mm
Overall Length
10 mm
Length
10 mm

Details

Item
Thread Repair Kit
Insert Types Included
Self Locking Thread Inserts
Insert Material
18-8 Stainless Steel
Finish
Plain
Thread Type
Coarse
Number of Inserts
10
Number of Pieces
13
System of Measurement
Inch/Metric
Compatible Material
Metal
Includes
(10) Threaded Inserts, Drill, Tap and Drive-Tool
Wall Type
Standard Wall
Thread Pitch
1 mm
Installation Method
Drive Tool
Drive Type
Slotted
Features
Easy to use Solution for Repairing or Reinforcing Tapped Holes in Metal, Everything Needed for Installation in a Convenient Kit, Ideal for Soft Metals, Like Aluminum, Cast Iron and Magnesium
External Thread Fit
2A
Internal Thread Fit
6H
Thread Direction
Right Hand
Material Grade/Class
18-8
Material
Stainless Steel
Shell Material
Stainless Steel

Description

Self Locking Thread Insert, Compatible Material Metal, Compatible Tap Size 3/8 In.-16, Drill Bit Size 5/16, External Thread Fit 2A, External Thread Size 3/8 In.-16, Finish Plain, Insert Diameter 3/8 in, Internal Thread Fit 6H, Internal Thread Size M6-1.00, Material Stainless Steel, Material Grade/Class 18-8, Maximum Hole Diameter 0.313 in, Minimum Installation Depth 15/32 in, Overall Length 10 mm, System of Measurement Inch/Metric, Thread Direction Right Hand, Thread Type Coarse

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products