Shop ZORO SELECT
See all product information
Create Account
Thread Repair Kit, Self Locking Thread Inserts, 18-8 Stainless Steel, 56 Inserts
- Mfr # EZ-C313
- Zoro # G809228282
product price:Â
$
228.99
/ea
Free Shipping & Returns
Key Features
Insert Types Included
Self Locking Thread Inserts
Insert Material
18-8 Stainless Steel
Finish
Plain
Insert Length
5/16 in, 3/8 in, 7/16 in, 1/2 in, 5/8 in
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EZ-C313
- Zoro #
- G809228282
- UPC #
- 847554011805
- Country of Origin
- United States
- Item
- Thread Repair Kit
- Insert Types Included
- Self Locking Thread Inserts
- Insert Material
- 18-8 Stainless Steel
- Finish
- Plain
- Thread Type
- Coarse
- Number of Inserts
- 56
- Number of Pieces
- 56
- System of Measurement
- Inch
- Compatible Material
- Metal
- Includes
- (10) 313-3, (10) 313-4, (10) 313-5, (10) 313-6, (6) 313-8
- Wall Type
- Thin Wall
- Drive Type
- Slotted
- Thread Direction
- Right Hand
- Manufacturer Location
- Made in USA
- Features
- Preapplied Loctite Adhesive
- Installation Method
- Drive Tool, Screwdriver
- Series
- E-Z LOK
- Tensile Strength
- 100,000 psi
- Material Grade/Class
- 18-8
- Material
- Stainless Steel
Description
Self-Locking Insert Set, System of Measurement Inch, Insert Diameter 5/16 in, 3/8 in, 7/16 in, 1/2 in, 5/8 in, Internal Thread Size #10-24, 1/2 In.-13, 1/4 In.-20, 3/8 In.-16, 5/16 In.-18, Thread Direction Right Hand, Thread Type Coarse, Overall Length 5/16 in, 3/8 in, 7/16 in, 1/2 in, 5/8 in, Number of Pieces 56, Number of Sizes 5, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Wall Type Thin Wall, Compatible Material Metal, Manufacturer Location Made in USA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.