Shop ZORO SELECT

Thread Repair Kit, Self Locking Thread Inserts, 18-8 Stainless Steel, 56 Inserts

  • Mfr # EZ-F313
  • Zoro # G209228196

product price: 
$
211.99
/ea
Free Shipping & Returns

Key Features

Insert Types Included
Self Locking Thread Inserts
Insert Material
18-8 Stainless Steel
Finish
Plain
Insert Length
5/16 in, 3/8 in, 7/16 in, 1/2 in, 5/8 in
Thread Type
Fine
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EZ-F313
Zoro #
G209228196
UPC #
847554011812
Country of Origin
United States

Dimensions

Insert Length
5/16 in, 3/8 in, 7/16 in, 1/2 in, 5/8 in
Internal Thread Size
#10-32, 1/2"-20, 1/4"-28, 3/8"-24, 5/16"-24
External Thread Size
1/2"-20, 3/8"-24, 5/16"-24, 5/8"-18, 7/16"-20
Insert Diameter
5/16 in, 3/8 in, 7/16 in, 1/2 in, 5/8 in
Number of Sizes
5
Wire Rope Length
5/16 in, 3/8 in, 7/16 in, 1/2 in, 5/8 in
Overall Length
5/16 in, 3/8 in, 7/16 in, 1/2 in, 5/8 in
Length
5/16 in, 3/8 in, 7/16 in, 1/2 in, 5/8 in

Details

Item
Thread Repair Kit
Insert Types Included
Self Locking Thread Inserts
Insert Material
18-8 Stainless Steel
Finish
Plain
Thread Type
Fine
Number of Inserts
56
Number of Pieces
56
System of Measurement
Inch
Compatible Material
Metal
Includes
(10) 313-332, (10) 313-428, (10) 313-524, (10) 313-624, (6) 313-820
Wall Type
Thin Wall
Installation Method
Drive Tool, Screwdriver
Thread Direction
Right Hand
Tensile Strength
100,000 psi
Drive Type
Slotted
Series
E-Z LOK
Manufacturer Location
Made in USA
Features
Preapplied Loctite Adhesive
Material
Stainless Steel
Material Grade/Class
18-8

Description

Self-Locking Insert Set, System of Measurement Inch, Insert Diameter 5/16 in, 3/8 in, 7/16 in, 1/2 in, 5/8 in, Internal Thread Size #10-32, 1/2 In.-20, 1/4 In.-28, 3/8 In.-24, 5/16 In.-24, Thread Direction Right Hand, Thread Type Fine, Overall Length 5/16 in, 3/8 in, 7/16 in, 1/2 in, 5/8 in, Number of Pieces 56, Number of Sizes 5, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Wall Type Thin Wall, Compatible Material Metal, Manufacturer Location Made in USA

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.