Shop ZORO SELECT
See all product information
Create Account
Thread Repair Kit, Hex Drive Threaded Inserts, M6-1.00, Hexavalent Chromium Zinc, 10 Inserts
- Mfr # EZ-900610-13
- Zoro # G309228294
product price:Â
$
22.45
/ea
Key Features
Insert Types Included
Hex Drive Threaded Inserts
Thread Size
M6-1.00
Insert Material
Zinc
Finish
Hexavalent Chromium
Insert Length
12.954 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EZ-900610-13
- Zoro #
- G309228294
- UPC #
- 847554011003
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- M6-1.00
- Insert Length
- 12.954 mm
- Number of Sizes
- 1
- Insert Outside Diameter
- 6 mm
- Drill Bit Sizes Included
- 23/64 in
- Maximum Hole Diameter
- 9.119 mm
- Insert Diameter
- 6 mm
Details
- Item
- Thread Repair Kit
- Insert Types Included
- Hex Drive Threaded Inserts
- Insert Material
- Zinc
- Finish
- Hexavalent Chromium
- Thread Type
- Coarse
- Number of Inserts
- 10
- Number of Pieces
- 12
- System of Measurement
- Metric
- Compatible Material
- Wood
- Includes
- (10) Flanged M6-1.0 Inserts, Installation Tool, Letter U Drill
- Thread Pitch
- 1 mm
- Features
- Thread Direction
- Right Hand
Description
Thread Repair Kit, Number of Inserts 10, Number of Pieces 12, Insert Diameter 6 mm, Insert Length 12.954 mm, Thread Direction Right Hand, Thread Type Coarse, Insert Material Zinc, Material Grade/Class Not Applicable, Compatible Material Wood, Drill Bit Sizes Included 23/64 in, Maximum Hole Diameter 9.119 mm, System of Measurement Metric, Includes (10) Flanged M6-1.0 Inserts, Installation Tool, Letter U Drill, Number of Sizes 1, Tap Sizes Included Not Applicable, Thread Pitch 1 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.