Shop ZORO SELECT

Thread Repair Kit, Hex Drive Threaded Inserts, #10-24, Hexavalent Chromium Zinc, 8 Inserts

  • Mfr # EZ-901024-20
  • Zoro # G009228297

product price: 
$
22.59
/ea

Key Features

Insert Types Included
Hex Drive Threaded Inserts
Thread Size
#10-24
Insert Material
Zinc
Finish
Hexavalent Chromium
Insert Length
51/64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EZ-901024-20
Zoro #
G009228297
UPC #
847554042274
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#10-24
Insert Length
51/64 in
Insert Outside Diameter
0.449 in
Number of Sizes
1
Drill Bit Sizes Included
9/32 in
Maximum Hole Diameter
0.281 in
Insert Diameter
29/64 in

Details

Item
Thread Repair Kit
Insert Types Included
Hex Drive Threaded Inserts
Insert Material
Zinc
Finish
Hexavalent Chromium
Thread Type
Coarse
Number of Inserts
8
Number of Pieces
10
System of Measurement
Inch
Compatible Material
Wood
Includes
(8) Flanged 10-24 Inserts, 9/32 Brad Point Drill, Installation Tool
Features
Easy to use Solution for Putting Strong, Machine Threads in Soft Wood, like Pine, MDF, and Composition Board, Ideal for Knock-Down Furniture, Display Cases, Drawer Pulls, or Anywhere a Threaded Fastener will be used in Soft Wood, like Pine, MDF, or Composition Board, Inexpensive Solution for Reinforcing Threads in Soft Woods
Thread Direction
Right Hand

Description

Thread Repair Kit, Number of Inserts 8, Number of Pieces 10, Insert Diameter 29/64 in, Insert Length 51/64 in, Thread Direction Right Hand, Thread Type Coarse, Insert Material Zinc, Material Grade/Class Not Applicable, Compatible Material Wood, Drill Bit Sizes Included 9/32 in, Maximum Hole Diameter 0.281 in, System of Measurement Inch, Includes (8) Flanged 10-24 Inserts, 9/32 Brad Point Drill, Installation Tool, Number of Sizes 1, Tap Sizes Included Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products