Shop ZORO SELECT
See all product information
Create Account
Knife Thread Insert, 1/4"-20 Int Thrd Sz, 3/4 in L, 3/8 in Dia., Brass, Plain
- Mfr # EZ-400-475
- Zoro # G309228225
CAD Available
product price:Â
$
25.39
/ea
Key Features
CAD Drawing
Internal Thread Size
1/4"-20
Insert Diameter
3/8 in
Material
Brass
Overall Length
3/4 in
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EZ-400-475
- Zoro #
- G309228225
- UPC #
- 847554011102
- Country of Origin
- Taiwan, Province of China
Dimensions
- Internal Thread Size
- 1/4"-20
- Insert Diameter
- 3/8 in
- Overall Length
- 3/4 in
- Drill Bit Size
- 25/64 in
- Minimum Material Thickness
- 19/32 in
- Drive Size
- 25/64 in
- Maximum Hole Diameter
- 0.391 in
- Wire Rope Length
- 3/4 in
- Length
- 3/4 in
Description
Knife Thread Insert, System of Measurement Inch, Insert Diameter 3/8 in, Overall Length 3/4 in, Internal Thread Size 1/4 In.-20, Thread Direction Right Hand, Thread Type Coarse, Material Brass, Material Grade/Class C3604, Finish Plain, Drive Type Slotted, Drill Bit Size 25/64 in, Compatible Material Wood, Minimum Material Thickness 19/32 in, Maximum Hole Diameter 0.391 in, Compatible with Manufacturer Model Number DT-4, Includes (8) Threaded Inserts, Drill, Drive Tool
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.