Shop ZORO SELECT

Thread Repair Kit, Knife Thread Inserts, 18-8 Stainless Steel, 5 Inserts

  • Mfr # EZ-400-624-CR
  • Zoro # G109228289

product price: 
$
42.25
/ea

Key Features

Insert Types Included
Knife Thread Inserts
Insert Material
18-8 Stainless Steel
Finish
Plain
Insert Length
5/8 in
Thread Type
Fine
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EZ-400-624-CR
Zoro #
G109228289
UPC #
847554011102
Country of Origin
Taiwan, Province of China

Dimensions

Insert Length
5/8 in
Internal Thread Size
3/8"-24
Maximum Hole Diameter
0.516 in
Insert Diameter
1/2 in
Minimum Material Thickness
25/32 in
Drill Bit Size
33/64 in
Overall Length
5/8 in
Wire Rope Length
5/8 in
Length
5/8 in

Details

Item
Thread Repair Kit
Insert Types Included
Knife Thread Inserts
Insert Material
18-8 Stainless Steel
Finish
Plain
Thread Type
Fine
Number of Inserts
5
Number of Pieces
7
System of Measurement
Inch
Compatible Material
Wood
Drive Type
Slotted
Compatible with Manufacturer Model Number
DT-624
Includes
(5) Threaded Inserts, Drill, Drive Tool
Thread Direction
Right Hand
Installation Method
Drive Tool, Screwdriver
Compatible Manufacturer Part Number
DT-624
Compatible Manufacturer Model Number
DT-624
For Use With Mfr. Model Number
DT-624
Compatible with Manufacturer Model No.
DT-624
Compatible with Mfr. Model No.
DT-624
For Use with Mfr Model Number
DT-624
Compatible Pump Manufacturer Part Number
DT-624
Compatible Mfr. Model Number
DT-624
Material
Stainless Steel
Material Grade/Class
18-8
For Manufacturer Part Number
DT-624
Compatible with Mfr. Model Number
DT-624

Description

Knife Thread Insert, System of Measurement Inch, Insert Diameter 1/2 in, Overall Length 5/8 in, Internal Thread Size 3/8 In.-24, Thread Direction Right Hand, Thread Type Fine, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Drive Type Slotted, Drill Bit Size 33/64 in, Compatible Material Wood, Minimum Material Thickness 25/32 in, Maximum Hole Diameter 0.516 in, Compatible with Manufacturer Model Number DT-624, Includes (5) Threaded Inserts, Drill, Drive Tool

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.