Shop ZORO SELECT

Thread Repair Kit, Knife Thread Inserts, 18-8 Stainless Steel, 5 Inserts

  • Mfr # EZ-400-M10-CR
  • Zoro # G909228335

product price: 
$
45.89
/ea

Key Features

Insert Types Included
Knife Thread Inserts
Insert Material
18-8 Stainless Steel
Finish
Plain
Insert Length
15.875 mm
Thread Type
Coarse
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EZ-400-M10-CR
Zoro #
G909228335
UPC #
847554011102
Country of Origin
Taiwan, Province of China

Dimensions

Insert Length
15.875 mm
Internal Thread Size
M10-1.50
Minimum Material Thickness
19 21/32 mm
Drill Bit Size
33/64 in
Maximum Hole Diameter
13.106 mm
Insert Diameter
12.7 mm
Overall Length
15.875 mm
Wire Rope Length
15.875 mm
Length
15.875 mm

Details

Item
Thread Repair Kit
Insert Types Included
Knife Thread Inserts
Insert Material
18-8 Stainless Steel
Finish
Plain
Thread Type
Coarse
Number of Inserts
5
Number of Pieces
7
System of Measurement
Metric
Compatible Material
Wood
Drive Type
Slotted
Thread Direction
Right Hand
Installation Method
Drive Tool, Screwdriver
Thread Pitch
1.5 mm
Compatible with Manufacturer Model Number
DT-M10
Includes
(5) Threaded Inserts, Drill, Drive Tool
Compatible Manufacturer Part Number
DT-M10
Compatible Manufacturer Model Number
DT-M10
For Use With Mfr. Model Number
DT-M10
Compatible with Manufacturer Model No.
DT-M10
Compatible with Mfr. Model No.
DT-M10
For Use with Mfr Model Number
DT-M10
Compatible Pump Manufacturer Part Number
DT-M10
Compatible Mfr. Model Number
DT-M10
Material
Stainless Steel
Material Grade/Class
18-8
For Manufacturer Part Number
DT-M10
Compatible with Mfr. Model Number
DT-M10

Description

Knife Thread Insert, System of Measurement Metric, Insert Diameter 12.7 mm, Overall Length 15.875 mm, Internal Thread Size M10-1.50, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Drive Type Slotted, Drill Bit Size 33/64 in, Compatible Material Wood, Minimum Material Thickness 19 21/32 mm, Maximum Hole Diameter 13.106 mm, Compatible with Manufacturer Model Number DT-M10, Includes (5) Threaded Inserts, Drill, Drive Tool

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.