Shop ZORO SELECT

Thread Repair Kit, Knife Thread Inserts, 18-8 Stainless Steel, 10 Inserts

  • Mfr # EZ-400-M4-CR
  • Zoro # G609228345

product price: 
$
27.55
/ea

Key Features

Insert Types Included
Knife Thread Inserts
Insert Material
18-8 Stainless Steel
Finish
Plain
Insert Length
9.525 mm
Thread Type
Coarse
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EZ-400-M4-CR
Zoro #
G609228345
UPC #
847554011102
Country of Origin
Taiwan, Province of China
Item
Thread Repair Kit
Insert Types Included
Knife Thread Inserts
Insert Material
18-8 Stainless Steel
Finish
Plain
Thread Type
Coarse
Number of Inserts
10
Number of Pieces
12
System of Measurement
Metric
Compatible Material
Wood
Drive Type
Slotted
Compatible with Manufacturer Model Number
500-1
Thread Direction
Right Hand
Thread Pitch
0.7 mm
Includes
(10) Threaded Inserts, Drill, Drive Tool
Installation Method
Drive Tool, Screwdriver
Compatible Manufacturer Part Number
500-1
Compatible Manufacturer Model Number
500-1
For Use With Mfr. Model Number
500-1
Compatible with Manufacturer Model No.
500-1
Compatible with Mfr. Model No.
500-1
For Use with Mfr Model Number
500-1
Compatible Pump Manufacturer Part Number
500-1
Compatible Mfr. Model Number
500-1
Material Grade/Class
18-8
Material
Stainless Steel
For Manufacturer Part Number
500-1
Compatible with Mfr. Model Number
500-1
Shell Material
Stainless Steel

Description

Knife Thread Insert, System of Measurement Metric, Insert Diameter 6.35 mm, Overall Length 9.525 mm, Internal Thread Size M4-0.70, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Drive Type Slotted, Drill Bit Size 17/64 in, Compatible Material Wood, Minimum Material Thickness 10 9/64 mm, Maximum Hole Diameter 6.756 mm, Compatible with Manufacturer Model Number 500-1, Includes (10) Threaded Inserts, Drill, Drive Tool

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products