Shop ZORO SELECT

Thread Repair Kit, Knife Thread Inserts, Plain, 6 Inserts

  • Mfr # EZ-400-M6-CR
  • Zoro # G809228343

product price: 
$
31.35
/ea

Key Features

Insert Types Included
Knife Thread Inserts
Insert Material
18-8 Stainless Steel
Finish
Plain
Insert Length
12.7 mm
Thread Type
Coarse
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EZ-400-M6-CR
Zoro #
G809228343
UPC #
847554011102
Country of Origin
Taiwan, Province of China
Item
Thread Repair Kit
Insert Types Included
Knife Thread Inserts
Insert Material
18-8 Stainless Steel
Finish
Plain
Thread Type
Coarse
Number of Inserts
6
Number of Pieces
8
System of Measurement
Metric
Compatible Material
Wood
Drive Type
Slotted
Includes
(6) Threaded Inserts, Drill, Drive Tool
Compatible with Manufacturer Model Number
DT-M6
Thread Direction
Right Hand
Thread Pitch
1 mm
Installation Method
Drive Tool, Screwdriver
Compatible Manufacturer Part Number
DT-M6
Compatible Manufacturer Model Number
DT-M6
For Use With Mfr. Model Number
DT-M6
Compatible with Manufacturer Model No.
DT-M6
Compatible with Mfr. Model No.
DT-M6
For Use with Mfr Model Number
DT-M6
Compatible Pump Manufacturer Part Number
DT-M6
Compatible Mfr. Model Number
DT-M6
Material
Stainless Steel
Material Grade/Class
18-8
For Manufacturer Part Number
DT-M6
Compatible with Mfr. Model Number
DT-M6

Description

Knife Thread Insert, System of Measurement Metric, Insert Diameter 9.525 mm, Overall Length 12.7 mm, Internal Thread Size M6-1.00, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Drive Type Slotted, Drill Bit Size 25/64 in, Compatible Material Wood, Minimum Material Thickness 14 29/32 mm, Maximum Hole Diameter 9.931 mm, Compatible Manufacturer Part Number DT-M6, Includes (6) Threaded Inserts, Drill, Drive Tool

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products